Ideal Industries 74-037 BenderBoot™ Foot, Conduit Bender, 1/2 and 3/4 in. Bender Handles | Graybar Store
     
Ideal Industries - BenderBoot™ Foot, Conduit Bender, 1/2 and 3/4 in. Bender Handles - 74-037
+ / - Hover over image to Zoom
Other Views

    BenderBoot™ Foot, Conduit Bender, 1/2 and 3/4 in. Bender Handles

    Manufacturer: Ideal Industries
    Manufacturer #: 74-037
    SKU: 25266234
    $12.84
    Checking Pricing
         
    Standard:RoHS
    Capacity:1/2 in. and 3/4 in. Bender Handles
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 74-037
    • Application For Conduit Benders
    • Type Conduit Bender Foot
    • UNSPSC 27112503
    • Brand BenderBoot
    • Capacity 1/2 in. and 3/4 in. Bender Handles
    • Standard RoHS
    • SKU Spec Sheet
      74-037 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BenderBoot™ conduit bender foot can be used with 1/2 and 3/4 inch conduit bender handles.
    BenderBoot™ Foot, Conduit Bender
    • Grooved patented foot provides stability and leverage.
    • Santoprene® tread and hand grip provides support for saddle and offset bends.
    • Easy push-on assembly to 1/2 in. and 3/4 in. Bender handles.
    W49:W99 Santoprene® is a reigstered trademark of Exxon Mobil Corporation.