L. H. Dottie 73TR7 Insert Bit, #8, #10, #12 and #14 | Graybar Store
     
L. H. Dottie - Insert Bit, #8, #10, #12 and #14 - 73TR7
+ / - Hover over image to Zoom
Other Views

    Insert Bit, #8, #10, #12 and #14

    Manufacturer: L. H. Dottie
    Manufacturer #: 73TR7
    SKU: 95005873
    $10.18
    Checking Pricing
         
    Additional Features:Features: Tamper Proof
    Screw Size:#8, #10, #12, #14
    Shank Type:Hex
    Tip Style:Hex Pin
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 73TR7
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Tamper Proof
    • Screw Size #8, #10, #12, #14
    • Shank Type Hex
    • Tip Style Hex Pin
    • ECCN EAR99
    Product Overview:
    Insert Bit, 1 Inch, Screw Size #8, #10, #12, #14