L. H. Dottie 73TR5 Insert Bit, 1/8 x 1 in. | Graybar Store
     
L. H. Dottie - Insert Bit, 1/8 x 1 in. - 73TR5
+ / - Hover over image to Zoom
Other Views

    Insert Bit, 1/8 x 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 73TR5
    SKU: 95005871
    $10.28
    Checking Pricing
         
    Additional Features:Features: Tamper Proof
    Screw Size:#6
    Shank Type:Hex
    Tip Style:Hex Pin
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 73TR5
    • Type Insert Bit
    • UNSPSC 27112814
    • Additional Features Features: Tamper Proof
    • Screw Size #6
    • Shank Type Hex
    • Tip Style Hex Pin
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 73TR5 PC 6720 Insert Bit, 1/8 IN Tip, Hex Pin Tip, 1/4 IN Shank Length, 1 IN Length, Screw Size: #6