Leviton 7310-B Locking Receptacle, Flush-Mount, 20A, 125-250V, Industrial, Black | Graybar Store
     
Leviton - Locking Receptacle, Flush-Mount, 20A, 125-250V, Industrial, Black - 7310-B
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Flush-Mount, 20A, 125-250V, Industrial, Black

    Manufacturer: Leviton
    Manufacturer #: 7310-B
    SKU: 94007667
    $41.10
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7310-B
    • Color Black
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials Nylon
    Product Overview:
    Locking Receptacle, Flush-Mount, 20A, 125-250V, Industrial, Black
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Listed 498 (File E13399); Connection: Back Wired, Side Wired