Thomas and Betts TY525M Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Natural Nylon (100) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Natural Nylon (100) - TY525M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 7.31 L x 0.19 in. W, Natural Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY525M
    SKU: 88266397
    $22.42
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:7.31 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY525M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 7.31 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 100.
    Temperature Rating -40 to 185 deg. F