Thomas and Betts TY525M-NDT 7.31 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) | Graybar Store
     
Thomas and Betts - 7.31 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) - TY525M-NDT
+ / - Hover over image to Zoom
Other Views

    7.31 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY525M-NDT
    SKU: 25075124
    $26.39
    Checking Pricing
         
    Length:7.31 in.
    Packaging:100
    Bundle Diameter (Inches):1.75
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY525M-NDT
    • Color Blue
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 7.31 L x 0.19 in. W detectable cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 100.
    Temperature Rating -40 to 185 deg. F