Werner 7305 Step Ladder, Fiberglass, 5 ft., 375 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 5 ft., 375 lb. Rating - 7305
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 5 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 7305
    SKU: 99570400
    $154.99
    Checking Pricing
         
    Load Rating (Pound):375 lb. Load Rating
    No. of Steps:4
    Spread (Inches):35-7/8 in.
    Standard:Type IAA Duty Rating
    Additional Features:Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
    Height:5 ft.
    Width:23-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 7305
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Parts tray, 2 drill holes, 2 tool slots, 3 tool holes
    • Height 5 ft.
    • Load Rating (Pound) 375 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 35-7/8 in.
    • Width 23-1/4
    • No. of Steps 4
    • Standard Type IAA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 7305 Fiberglass 5 ft Step Ladder has a duty rating of 375 pounds and features heavy duty aluminum HolsterTop.
    The 7305 Fiberglass 5 ft Step Ladder has a duty rating of 375 pounds and features heavy duty aluminum HolsterTop. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.