GE Lighting 45R20/130V 73029 INCANDESCENT LAMPS | Graybar Store
     
GE Lighting - 73029 INCANDESCENT LAMPS - 45R20/130V
+ / - Hover over image to Zoom
Other Views

    73029 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 45R20/130V
    SKU: 25201038
    $5.10
    Checking Pricing
         
    Wattage:45/40
    Rated Life (Hour):2000/4000
    Initial Lumens:300/225
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:73029
    Voltage Rating:130V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20/130V
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 73029
    • Base Type Medium
    • Bulb Shape R20
    • Initial Lumens 300/225
    Product Overview:
    GE 45W indoor floodlight R20 with 2000/4000 rated life hours.