Protective Industrial Products 73-7015 Glove, Russet, Cotton, Kevlar Thread, Plit Cowhide Leather, Welding Glove, Large, Gauntlet Cuff | Graybar Store
     
Protective Industrial Products - Glove, Russet, Cotton, Kevlar Thread, Plit Cowhide Leather, Welding Glove, Large, Gauntlet Cuff - 73-7015
+ / - Hover over image to Zoom
Other Views

    Glove, Russet, Cotton, Kevlar Thread, Plit Cowhide Leather, Welding Glove, Large, Gauntlet Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 73-7015
    SKU: 25471316
    $10.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Russet
    Glove Material Type:Cotton, Kevlar Thread, Plit Cowhide Leather
    Size:L
    Style:Gauntlet Cuff
    Glove Type:Welding Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 73-7015
    • Color Russet
    • Size L
    • Style Gauntlet Cuff
    • Application Heavy Material Handling, Welding and Hot
    • Glove Material Type Cotton, Kevlar Thread, Plit Cowhide Leather
    • Glove Type Welding Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Red Viper™ Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner and Kevlar® Stitching
    Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Select Shoulder Split leather is economical and has a visible texture;Fully welted to protect seams from abrasions;Stitched with Kevlar® adding strength and burn resistance;Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area;Cotton lined for extra comfort;One-piece back for extended glove life;Wing thumb increases comfort in open-handed work