Philips Lighting 72C5581NP001 Ballast, Magnetic, Metal Halide, CWA, 120/277V Input, 175/150W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Metal Halide, CWA, 120/277V Input, 175/150W, 1 Lamp - 72C5581NP001
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Metal Halide, CWA, 120/277V Input, 175/150W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 72C5581NP001
    SKU: 90066034
    $129.73
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:CWA
    Input Voltage:120/277 V
    Lamp Watts:175W and 150W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 72C5581NP001
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic
    • Input Voltage 120/277 V
    • Lamp Type Metal Halide
    • Lamp Watts 175W and 150W
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID Magnetic Ballast