Ideal Industries 30-172 72B Wire-Nut® Wire Connectors, 22 to 16 AWG, Blue, 1,000 PK | Graybar Store
     
Ideal Industries - 72B Wire-Nut® Wire Connectors, 22 to 16 AWG, Blue, 1,000 PK - 30-172
+ / - Hover over image to Zoom
Other Views

    72B Wire-Nut® Wire Connectors, 22 to 16 AWG, Blue, 1,000 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-172
    SKU: 88134908
    $107.49
    Checking Pricing
         
    Color:Blue
    Rating:300V
    Packaging:Carton of 1,000
    Wire Size:22 to 16 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-172
    • Color Blue
    • UNSPSC 39121445
    • Rating 300V
    • Wire Size 22 to 16 AWG
    Product Overview:
    Blue Wire-Nut® wire connectors for 22 to 16 AWG wire.
    Wire-Nut® wire connectors:
    • No pre-twisting is required
    • Positive grip design provides a fast, easy installation
    • Deep skirt helps protect against flash-over
    • Reusable for easy circuit changes and additions