Arlington 726 Roof Flashing, Set-Screws, Aluminum, 1-1/4 to 2 in. | Graybar Store
     
Arlington - Roof Flashing, Set-Screws, Aluminum, 1-1/4 to 2 in. - 726
+ / - Hover over image to Zoom
Other Views

    Roof Flashing, Set-Screws, Aluminum, 1-1/4 to 2 in.

    Manufacturer: Arlington
    Manufacturer #: 726
    SKU: 92125383
    $36.33
    Checking Pricing
         
    Additional Features:includes set screws to secure pipe and compound
    Color:Silver
    Size:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 726
    • Color Silver
    • Size 0
    • UNSPSC 39131708
    Product Overview:
    Aluminum roof flashing is used with 1-1/4 to 2 inch conduit.