UTC Fire and Security 721U Detector, DC Power, 12 to 24 V | Graybar Store
     
UTC Fire and Security - Detector, DC Power, 12 to 24 V - 721U
+ / - Hover over image to Zoom
Other Views

    Detector, DC Power, 12 to 24 V

    Manufacturer: UTC Fire and Security
    Manufacturer #: 721U
    SKU: 25838176
    $56.99
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):12 to 24
    Purpose:Photo Electric Smoke Detector
    Power Source:DC Power
    Additional Features:Advanced Alarm Verification Nuisance Alarm Immunity
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 721U
    • Voltage (Volts) 12 to 24
    • Application Photo Electric Smoke Detector
    • Additional Features Advanced Alarm Verification Nuisance Alarm Immunity
    • Power Source DC Power
    • Purpose Photo Electric Smoke Detector
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Detector, Photo Electric Smoke Detector, DC Power, Advanced Alarm Verification Nuisance Alarm Immunity