Thomas and Betts 72171-1234RD SC 721711234RD 2-1/8IN DEEP 4-11/16 R | Graybar Store
     
Thomas and Betts - SC 721711234RD 2-1/8IN DEEP 4-11/16 R - 72171-1234RD
+ / - Hover over image to Zoom
Other Views

    SC 721711234RD 2-1/8IN DEEP 4-11/16 R

    Manufacturer: Thomas and Betts
    Manufacturer #: 72171-1234RD
    SKU: 25107448
    $20.08
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Box Style:Welded
    Capacity (Cubic Inch):42 cu. in.
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72171-1234RD
    • Color Red
    • UNSPSC 39121308
    • Box Depth (Inches) 2-1/8 in.
    • Box Style Welded
    Product Overview:
    4-11/16 in. Square Box, 42 cu. in. capacity, 2-1/8 in. Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Red, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts.