NSI Industries 7200ZL-18 Astro Res Power Timer, 120V, DPST | Graybar Store
     
NSI Industries - Astro Res Power Timer, 120V, DPST - 7200ZL-18
+ / - Hover over image to Zoom
Other Views

    Astro Res Power Timer, 120V, DPST

    Manufacturer: NSI Industries
    Manufacturer #: 7200ZL-18
    SKU: 25641311
    $1,583.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7200ZL-18
    • Application Parking Lots-Walkways-Outdoor Signage-Window Displays-Caonpy Lighting-Landsape Lighting
    • Type Astronomic Time Switch
    • UNSPSC 39122208
    • No. of Poles 1
    • Temperature Rating -40 to 165°F
    • Timer Range 24 Hour
    • SKU Spec Sheet
      7200ZL-18 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Astronomic Skip A Day Time Switch Reserve Power 40A 120V DPST 18 Degrees Indoor/Outdoor Plastic Enclosure