Philips Lighting 71A8192500D Ballast, Magnetic, High Pressure Sodium, HX-HPF, 120/208/240/277V Input, 150W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic, High Pressure Sodium, HX-HPF, 120/208/240/277V Input, 150W, 1 Lamp - 71A8192500D
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, High Pressure Sodium, HX-HPF, 120/208/240/277V Input, 150W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8192500D
    SKU: 88305130
    $401.31
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:HX-HPF
    Input Voltage:120/208/240/277 V
    Lamp Watts:150W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8192500D
    • UNSPSC 39101902
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic
    • Input Voltage 120/208/240/277 V
    • Lamp Type High Pressure Sodium
    • Lamp Watts 150W
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID Magnetic Ballast