Philips Lighting 71A7907001DB Ballast, Magnetic, High Pressure Sodium, R-HPF, 120V Input, 70W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic, High Pressure Sodium, R-HPF, 120V Input, 70W, 1 Lamp - 71A7907001DB
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, High Pressure Sodium, R-HPF, 120V Input, 70W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A7907001DB
    SKU: 25010231
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:R-HPF
    Input Voltage:120 V
    Lamp Watts:70 W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A7907001DB
    • UNSPSC 39101902
    • Ballast Circuit Type R-HPF
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Lamp Watts 70 W
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID Magnetic Ballast