Philips Lighting 71A7707500D High Pressure Sodium Ballast, 35W, S76, 120V | Graybar Store
     
Philips Lighting - High Pressure Sodium Ballast, 35W, S76, 120V - 71A7707500D
+ / - Hover over image to Zoom
Other Views

    High Pressure Sodium Ballast, 35W, S76, 120V

    Manufacturer: Philips Lighting
    Manufacturer #: 71A7707500D
    SKU: 88305155
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Ballast Circuit Type:R-HPF
    Ballast Type:Magnetic HID
    Input Voltage:120 V
    Lamp Watts:35W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A7707500D
    • UNSPSC 39101902
    • Ballast Circuit Type R-HPF
    • Ballast Type Magnetic HID
    • Input Voltage 120 V
    Product Overview:
    HPS BAL 35W S76 120V C&C

    The basic ballast is the open core and coil which is often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips five other ballast configurations. The HID ballasts are available to operate wide variety of metal halide, and high/low pressure lamps in the marketplace