Philips Lighting 71A65F1500T Ballast, Magnetic, Metal Halide, CWA, 347/480/120TV Input, 1000W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Metal Halide, CWA, 347/480/120TV Input, 1000W, 1 Lamp - 71A65F1500T
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Metal Halide, CWA, 347/480/120TV Input, 1000W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A65F1500T
    SKU: 25405196
    $590.18
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:CWA
    Input Voltage:347/480/120T V
    Lamp Watts:1000 W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A65F1500T
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic
    • Input Voltage 347/480/120T V
    • Lamp Type Metal Halide
    • Lamp Watts 1000 W
    • No. of Lamps 1
    • ECCN EAR99
    Product Overview:
    HID Magnetic Ballast