Philips Lighting 71A6542001 Ballast Kit, Magnetic HID, Metal Halide Lamp, 1-Lamp, 480/120V, 1000W | Graybar Store
     
Philips Lighting - Ballast Kit, Magnetic HID, Metal Halide Lamp, 1-Lamp, 480/120V, 1000W - 71A6542001
+ / - Hover over image to Zoom
Other Views

    Ballast Kit, Magnetic HID, Metal Halide Lamp, 1-Lamp, 480/120V, 1000W

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6542001
    SKU: 88305160
    $287.68
    Checking Pricing
         
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6542001
    • UNSPSC 39101902
    • Ballast Type Core and Coil
    • Lamp Type 1000W Metal Halide
    Product Overview:
    Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 480/120T, Wattage: 1000, KIT
    HID Ballast Kit, Contents Ballast, Oil Filled Capacitor, Input Voltage 480V, Input Current 2.2 Ampere, Input Power 1080W, 60 Hz, Metal Halide Lamp, 1000W Lamp Wattage, Constant Wattage Autotransformer Circuit, ANSI Code M47/H36, -20 Deg F Minimum Starting Temperature, Size 6 Inch L x 4.5 Inch W x 4 1/4 Inch H, Approval UL 1029, CSA 22.2, Advance Brand, 71A Model, 4 1/4 Inch x 6 Inch Core