Advance By Signify 71A6052001D Ballast 5-Tap Kit, Metal Halide, 400W | Graybar Store
     
Advance By Signify - Ballast 5-Tap Kit, Metal Halide, 400W - 71A6052001D
+ / - Hover over image to Zoom
Other Views

    Ballast 5-Tap Kit, Metal Halide, 400W

    Manufacturer: Advance By Signify
    Manufacturer #: 71A6052001D
    SKU: 25310378
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Ballast Circuit Type:CWA
    Ballast Type:Magnetic HID
    Input Voltage:120/208/240/277/480
    Lamp Watts:400W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advance By Signify
    • Manufacturer # 71A6052001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Type Magnetic HID
    • Input Voltage 120/208/240/277/480
    Product Overview:
    Ballast 5-Tap Kit, Metal Halide, 400W
    Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277/480, Wattage: 400 PS