Philips Lighting 71A6042500DTAEE Ballast, Magnetic, Metal Halide, 480/120V Input, 400W | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Metal Halide, 480/120V Input, 400W - 71A6042500DTAEE
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Metal Halide, 480/120V Input, 400W

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6042500DTAEE
    SKU: 25272164
    $438.57
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:480/120 V
    Lamp Watts:400W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6042500DTAEE
    • UNSPSC 39101902
    • Ballast Technology Magnetic
    • Input Voltage 480/120 V
    • Lamp Type Metal Halide
    • Lamp Watts 400W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Magnetic, Metal Halide, 480/120 V, 400 W