Philips Lighting 71A5742500DTEE Ballast, Magnetic, Metal Halide, SUPER-CWA, 480/120TV Input, 250W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic, Metal Halide, SUPER-CWA, 480/120TV Input, 250W, 1 Lamp - 71A5742500DTEE
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic, Metal Halide, SUPER-CWA, 480/120TV Input, 250W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A5742500DTEE
    SKU: 25446384
    $379.38
    Checking Pricing
         
    Quick Order:Y
    Ballast Circuit Type:SUPER-CWA
    Input Voltage:480/120T V
    Lamp Watts:250W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A5742500DTEE
    • UNSPSC 39101902
    • Ballast Circuit Type SUPER-CWA
    • Ballast Technology Magnetic
    • Input Voltage 480/120T V
    • Lamp Type Metal Halide
    • Lamp Watts 250W
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID Magnetic Ballast