GE Lighting F14T5/841/WM/ECO 71634-Ecolux® Ultra Energy Saving Fluorescent Lamp, T5 High Efficiency Watt-Miser, Miniature Bi-Pin (G5) Base, 13W, 4100K | Graybar Store
     
GE Lighting - 71634-Ecolux® Ultra Energy Saving Fluorescent Lamp, T5 High Efficiency Watt-Miser, Miniature Bi-Pin (G5) Base, 13W, 4100K - F14T5/841/WM/ECO
+ / - Hover over image to Zoom
Other Views

    71634-Ecolux® Ultra Energy Saving Fluorescent Lamp, T5 High Efficiency Watt-Miser, Miniature Bi-Pin (G5) Base, 13W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F14T5/841/WM/ECO
    SKU: 25175657
    $451.20
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):25000
    Initial/Mean Lumens:1350/1240
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:71634
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F14T5/841/WM/ECO
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 71634
    • Base Type Miniature Bi-Pin (G5)
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1350/1240
    • Rated Life (Hour) 25000
    • Wattage 13
    • SKU Spec Sheet
      F14T5/841/WM/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ecolux® Watt-Miser® Starcoat® 13W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 25000 rated life hours for energy saving applications.
    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings