Streamlight 71500 Streamlight Jr. Handheld Flashlight, 85 Lumens | Graybar Store
     
Streamlight - Streamlight Jr. Handheld Flashlight, 85 Lumens - 71500
+ / - Hover over image to Zoom
Other Views

    Streamlight Jr. Handheld Flashlight, 85 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 71500
    SKU: 25190916
    $40.28
    Checking Pricing
         
    Lumen Output:85
    Power Source:(2) Alkaline
    CBCP:3800
    Max. Run Time:4
    Product Includes:Pocket clip, holster
    Additional Features:Beam Distance (Meters) 68, Light Distribution High,Low
    Length:6.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 71500
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 68, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 6.5 in.
    • Lumen Output 85
    • Materials Aluminum
    • Power Source (2) Alkaline
    • Product Includes Pocket clip, holster
    • CBCP 3800
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 4
    Product Overview:
    Streamlight Jr. LED alkaine B
    Streamlight Jr. LED - with alkaline batteries. Black