General Cable 7131900NET Category 6 Cable, Plenum, 23 AWG, PVC, Blue, 1000 ft/Package | Graybar Store
     
General Cable - Category 6 Cable, Plenum, 23 AWG, PVC, Blue, 1000 ft/Package - 7131900NET
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, Plenum, 23 AWG, PVC, Blue, 1000 ft/Package

    Manufacturer: General Cable
    Manufacturer #: 7131900NET
    SKU: 25727025
    $0.66
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Cat 6 Cable
    Color:Blue
    Additional Features:Increasing Key Electrical Performance Parameters, Third-Party Verified for Guaranteed Performance
    Package:1000 Foot per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 7131900NET
    • Cable Type Cat 6 Cable
    • Color Blue
    • UNSPSC 26121609
    • Additional Features Increasing Key Electrical Performance Parameters, Third-Party Verified for Guaranteed Performance
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Package 1000 Foot per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 Cable, Cat 6, Plenum, 23 AWG, PVC, Blue, 1000 Feet per Pack, Increasing Key Electrical Performance Parameters