Leviton 7102-C Locking Plug, 20A, 250V, 2P2W, NEMA L2-20P, Black/White | Graybar Store
     
Leviton - Locking Plug, 20A, 250V, 2P2W, NEMA L2-20P, Black/White - 7102-C
+ / - Hover over image to Zoom
Other Views

    Locking Plug, 20A, 250V, 2P2W, NEMA L2-20P, Black/White

    Manufacturer: Leviton
    Manufacturer #: 7102-C
    SKU: 25642073
    $19.21
    Checking Pricing
         
    Quick Order:Y
    Color:Black and White
    NEMA Rating:NEMA L2-20P
    Number of Poles:2-Pole
    Number of Wires:2-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7102-C
    • Color Black and White
    • UNSPSC 39121402
    • Materials Super Tough Nylon (Body)
    • NEMA Rating NEMA L2-20P
    Product Overview:
    Locking Plug, 20A, 250V, 2P2W, NEMA L2-20P, Black/White
    Polarized Plug, 20A, 250V, Nylon, Industrial, Black and White