Protective Industrial Products 71-3618/M Glove, Grey, Goatskin Leather, Driver Glove, Medium, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey, Goatskin Leather, Driver Glove, Medium, Slip-On Cuff - 71-3618/M
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, Goatskin Leather, Driver Glove, Medium, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 71-3618/M
    SKU: 25471295
    $11.13
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Glove Material Type:Goatskin Leather
    Size:Medium
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 71-3618/M
    • Color Grey
    • Size Medium
    • Style Slip-On Cuff
    • Application Extended Wear is Expected and Superior Worker Satisfaction is Demanded
    • Glove Material Type Goatskin Leather
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    PIP® Premium Grade Top Grain Goatskin Leather Drivers Glove - Keystone Thumb
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity;Top Grain leather is smooth, provides durability and dexterity;Drivers gloves feature slip-on styling to provide good fit and comfort;Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification