Bussmann (Eaton) 70R-15/100A Telpower® 70 Series Indicating Fuse, 15/100A, 125VAC/300VDC, Color Code Red/White | Graybar Store
     
Bussmann (Eaton) - Telpower® 70 Series Indicating Fuse, 15/100A, 125VAC/300VDC, Color Code Red/White - 70R-15/100A
+ / - Hover over image to Zoom
Other Views

    Telpower® 70 Series Indicating Fuse, 15/100A, 125VAC/300VDC, Color Code Red/White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 70R-15/100A
    SKU: 88049701
    $30.53
    Checking Pricing
         
    Amps:15/100A
    Voltage Rating:125 Vac, 300 Vdc
    Interrupt Rating:1000A
    Standard:UL, CE
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 70R-15/100A
    • UNSPSC 39121626
    • Amps 15/100A
    • Fuse Type Telecom Indicating Fuse and Holder
    • Voltage Rating 125 Vac, 300 Vdc
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 1000A
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    125VAC/300VDC 70 Series Telpower Indicating Fuse - Bulk Packaging
    125VAC/300VDC 70 Series Telpower Indicating Fuse - Bulk Packaging