GE Lighting 70PARHIR+3KS10P1 Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2850K, 6 per Package, 68979, Beam Spread 10°, 70W, 120V | Graybar Store
     
GE Lighting - Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2850K, 6 per Package, 68979, Beam Spread 10°, 70W, 120V - 70PARHIR+3KS10P1
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, PAR38, Medium Skirt Screw-In Base, 2850K, 6 per Package, 68979, Beam Spread 10°, 70W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 70PARHIR+3KS10P1
    SKU: 25456885
    $18.30
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2850
    Packaging:6 per Package
    Alternate Manufacturer Part No.:68979
    Beam Spread:10 °
    Wattage:70 W
    Voltage Rating:120V
    Initial Lumens:1305 lm
    Rated Life (Hour):3000
    Overall Length:13.63 in
    CBCP:19,000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 70PARHIR+3KS10P1
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 68979
    • Base Type Medium Skirt Screw-In
    • Beam Spread 10 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2850
    • Initial Lumens 1305 lm
    • Overall Length 13.63 in
    • Rated Life (Hour) 3000
    • Wattage 70 W
    • Packaging 6 per Package
    • Voltage Rating 120V
    • CBCP 19,000
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    INDOOR/OUTDOOR HALOGEN FLD 70W PAR38