Klein Tools 70580 Folding Hex Set, 5 pc. | Graybar Store
Klein Tools - Folding Hex Set, 5 pc. - 70580
+ / - Hover over image to Zoom
Other Views

    Folding Hex Set, 5 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 70580
    SKU: 91012579
    $15.60
    Checking Pricing
         
    Additional Features:Two key positions (straight-out or right angle) for extra leverage.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 70580
    • Application Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
    • Type Hex-Key Sets
    • UNSPSC 27111710
    • Additional Features Two key positions (straight-out or right angle) for extra leverage.
    • SKU Spec Sheet
      70580 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Six-Key Metric Folding Hex Key Set, Two key positions (straight-out or right angle) for extra leverage.
    Hex Size 4, 5, 6, 8, and 10 mm