Klein Tools 70570 Grip-It Hex Set, 5 pc. | Graybar Store
Klein Tools - Grip-It Hex Set, 5 pc. - 70570
+ / - Hover over image to Zoom
Other Views

    Grip-It Hex Set, 5 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 70570
    SKU: 97203537
    $12.22
    Checking Pricing
         
    Additional Features:Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem.
    Hex Shank Size (Inches):3/16 to 3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 70570
    • Application Hex wrenches open independently up to 270°
    • Type Grip-It Hex-Key Sets
    • UNSPSC 27111710
    • Additional Features Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem.
    • Brand Grip-It
    • Hex Shank Size (Inches) 3/16 to 3/8 in.
    • SKU Spec Sheet
      70570 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grip-It® Five Key Hex Set - Inch
    Hex Size 3/16, 7/32, 1/4, 5/16 and 3/8 in.