Multilink 70506K Raceway Fitting, Aluminum, Splice, 0.5 in. D, 11.75 in L, 11.75 in. Total L, 4 in. W | Graybar Store
     
Multilink - Raceway Fitting, Aluminum, Splice, 0.5 in. D, 11.75 in L, 11.75 in. Total L, 4 in. W - 70506K
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Aluminum, Splice, 0.5 in. D, 11.75 in L, 11.75 in. Total L, 4 in. W

    Manufacturer: Multilink
    Manufacturer #: 70506K
    SKU: 25310599
    $33.51
    Checking Pricing
         
    Quick Order:Y
    Length:11.75 in.
    Overall Length (Inches):11.75
    Use With:Raceway
    Fitting Type:Splice
    Material:Aluminum
    Dimensions:0.5 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 70506K
    • Dimensions 0.5 in. x 4 in.
    • UNSPSC 31162810
    • Fitting Type Splice
    • Length 11.75 in.
    • Overall Length (Inches) 11.75
    • Material Aluminum
    • Use With Raceway
    • SKU Spec Sheet
      70506K Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Aluminum, Splice, 0.5 in, 11.75 in, Raceway, 4 in