Crouse Hinds (Eaton) 703DC Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 3/4 in. - 703DC
+ / - Hover over image to Zoom
Other Views

    Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 703DC
    SKU: 25622132
    $2.43
    Checking Pricing
         
    Material:Die Cast Zinc
    Standard:UL, CUL
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 703DC
    • Size 3/4 in.
    • Application Flexible Metal Conduit
    • Type Angled Set Screw
    • UNSPSC 39121311
    • Material Die Cast Zinc
    • Standard UL, CUL
    • SKU Spec Sheet
      703DC Spec Sheet
    • ECCN EAR99
    Product Overview:
    3/4 FLEX CONNECTOR W ANG SCREW