Greenlee 703 Casters | Graybar Store
Greenlee - Casters - 703
+ / - Hover over image to Zoom
Other Views

    Casters

    Manufacturer: Greenlee
    Manufacturer #: 703
    SKU: 99894306
    $182.40
    Checking Pricing
         
    Additional Features:2-7/8 x 3-1/4 in. Caster Bolt Pattern, 2 in. Wheel Tread, 6 in. Wheel Diameter
    Product Includes:(16) 3/8-16 X 1 in. Carriage Bolts, (16) 3/8-16 Hex Nuts and (16) 3/8 Lockwashers
    Tool Application:2000 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 703
    • Type 2 Rigid, 2 Locking Swivel
    • UNSPSC 31162701
    • Additional Features 2-7/8 x 3-1/4 in. Caster Bolt Pattern, 2 in. Wheel Tread, 6 in. Wheel Diameter
    • Materials Polyolefin-Injected Molded Hard
    • Product Includes (16) 3/8-16 X 1 in. Carriage Bolts, (16) 3/8-16 Hex Nuts and (16) 3/8 Lockwashers
    • Tool Application 2000 lb.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Caster bolt pattern 2-7/8 IN x 3-1/4 IN. Polyolefin-injected molded hard casters: stain-resistant, chemical-resistant, and non-marking.