Klein Tools 703 Magic-Slot Compass Saw, 8 in. | Graybar Store
     
Klein Tools - Magic-Slot Compass Saw, 8 in. - 703
+ / - Hover over image to Zoom
Other Views

    Magic-Slot Compass Saw, 8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 703
    SKU: 89032035
    $32.74
    Checking Pricing
         
    Blade Length (Inches):8 in.
    Teeth Per Inch:10 TPI
    Length:13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 703
    • Type Jab and Compass Saws
    • UNSPSC 27111508
    • Blade Length (Inches) 8 in.
    • Length 13 in.
    • Teeth Per Inch 10 TPI
    • SKU Spec Sheet
      703 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Magic-Slot Compass Saw with 8'' Blade, Magic-Slot design allows fast blade changing without removing thumbscrew.
    Magic-Slot design allows fast blade changing without removing thumbscrew.