Crouse Hinds (Eaton) 702DC Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 1/2 in. - 702DC
+ / - Hover over image to Zoom
Other Views

    Angled Set-Screw Conduit Connector, Zinc Die Cast, Flexible Metal Conduit, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 702DC
    SKU: 25624795
    $3.09
    Checking Pricing
         
    Material:Die Cast Zinc
    Standard:UL, CUL
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 702DC
    • Size 1/2 in.
    • Application Flexible Metal Conduit
    • Type Angled Set Screw
    • UNSPSC 39121311
    Product Overview:
    1/2 FLEX CONNECTOR W ANG SCREW