Westinghouse 7026800 LampKit, 250V, 660W | Graybar Store
Westinghouse - LampKit, 250V, 660W - 7026800
+ / - Hover over image to Zoom
Other Views

    LampKit, 250V, 660W

    Manufacturer: Westinghouse
    Manufacturer #: 7026800
    SKU: 94019742
    $12.45
    Checking Pricing
         
    Quick Order:Y
    Additional Features:8-foot cord gives flexibility with lamp placement, Includes a three-way socke
    Use With:Interior
    Wattage:660 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 7026800
    • UNSPSC 39111820
    • Additional Features 8-foot cord gives flexibility with lamp placement, Includes a three-way socke
    • Voltage 250 V
    • Wattage 660 W
    • Use With Interior
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Make-A-Lamp Kit Three-Way Socket