McGill Manufacturing 7025G38 Hand Lamp, 200W, 25 ft., Yellow | Graybar Store
     
McGill Manufacturing - Hand Lamp, 200W, 25 ft., Yellow - 7025G38
+ / - Hover over image to Zoom
Other Views

    Hand Lamp, 200W, 25 ft., Yellow

    Manufacturer: McGill Manufacturing
    Manufacturer #: 7025G38
    SKU: 95015949
    $183.66
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:PAR-38
    Wattage:200 W
    Cable Length (Feet):25.0
    Color:Yellow
    Use With:Railroad Car Inspections, Spot Light, Temporary Flood Lighting
    Additional Features:10 Gauge Steel Wire Cage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 7025G38
    • Color Yellow
    • Cable Length (Feet) 25.0
    • UNSPSC 27113200
    • Additional Features 10 Gauge Steel Wire Cage
    • For Use on Lamp Type PAR-38
    • Wattage 200 W
    • Use With Railroad Car Inspections, Spot Light, Temporary Flood Lighting
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    These extension lights are ideal for temporary flood lighting, railroad car inspections, spot light inspecting of the internal conditions of large well pipes, and other applications requiring intense lighting.
    Yellow, grease-resistant, high quality rubber handle; 10 gauge steel wire cage; thermoplastic cord;Resists damage and deterioration;Open-end of extra-heavy, electrically welded, wire accommodates up to 200 Watt bulbs;Easy relamping cage;Internal strain relief withstands 30lb/9.1 kg. pull test;All-weather cords with molded plugs;Long-life Levolier™ switch mechanism in handle with protective thumb guard