Thomas and Betts 7020-8 CL 70208 PHENOLIC SW. BOX RES. | Graybar Store
     
Thomas and Betts - CL 70208 PHENOLIC SW. BOX RES. - 7020-8
+ / - Hover over image to Zoom
Other Views

    CL 70208 PHENOLIC SW. BOX RES.

    Manufacturer: Thomas and Betts
    Manufacturer #: 7020-8
    SKU: 88058125
    $4.99
    Checking Pricing
         
    Capacity (Cubic Inch):10 Cubic Inches
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7020-8
    • Color Brown
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 10 Cubic Inches
    Product Overview:
    One-Gang Bracket Outlet Box, Volume 10 Cubic Inches, Length 3-1/4 Inches, Width 2-3/16 Inches, Depth 2-1/4 Inches, Color Brown, Material Phenolic, Mounting Means Ears and #8 Swing Bracket, with High Clamps