ABB (Thomas and Betts) 702 3 1/2 SS Superstrut Stainless Steel Conduit Clamp, 3-1/2 in. | Graybar Store
     
ABB (Thomas and Betts) - Superstrut Stainless Steel Conduit Clamp, 3-1/2 in. - 702 3 1/2 SS
+ / - Hover over image to Zoom
Other Views

    Superstrut Stainless Steel Conduit Clamp, 3-1/2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: 702 3 1/2 SS
    SKU: 97193524
    $4,695.53
    Checking Pricing
    Items sold in feet or each.
         
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # 702 3 1/2 SS
    • Size 3-1/2 in.
    • Application Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    Product Overview:
    Strap, 11 Gauge, Size 3-1/2 Inch, Outer Diameter Size 4.000 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
    Bolt head is combination slot and hex head for flexibility of attachment