Thomas and Betts 702 1 1/2 SS316 Superstrut SS Pipe Clamp, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Superstrut SS Pipe Clamp, 1-1/2 in. - 702 1 1/2 SS316
+ / - Hover over image to Zoom
Other Views

    Superstrut SS Pipe Clamp, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 1 1/2 SS316
    SKU: 25093533
    $25.42
    Checking Pricing
         
    Size:1-1/2 Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 1 1/2 SS316
    • Size 1-1/2 Inches
    • Application Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    Product Overview:
    Strap, 12 Gauge, Size 1-1/2 Inch, Outer Diameter Size 1.900 Inches, Type 316 Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
    Bolt head is combination slot and hex head for flexibility of attachment