Thomas and Betts 701 3 OD Tubing Pipe Clamp, 3 in. | Graybar Store
     
Thomas and Betts - OD Tubing Pipe Clamp, 3 in. - 701 3
+ / - Hover over image to Zoom
Other Views

    OD Tubing Pipe Clamp, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 701 3
    SKU: 88252269
    $8.10
    Checking Pricing
         
    Size:3 Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 701 3
    • Size 3 Inches
    • Application Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    Product Overview:
    Strap, 12 Gauge, Tubing Outer Diameter 3 Inch, Steel
    Bolt head is combination slot and hex head for flexibility of attachment