CommScope Systimax 700025984 TeraSPEED® Adapter Pack, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered | Graybar Store
     
CommScope Systimax - TeraSPEED® Adapter Pack, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered - 700025984
+ / - Hover over image to Zoom
Other Views

    TeraSPEED® Adapter Pack, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 700025984
    SKU: 25029476
    $167.49
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Ports:12
    Adapter Housing Color:Blue
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700025984
    • Color Blue
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223328
    • Adapter Housing Color Blue
    • Adapter Type LC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Blue, 12