Hirschmann 700000455 Belden®, Double Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 m L | Graybar Store
     
Hirschmann - Belden®, Double Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 m L - 700000455
+ / - Hover over image to Zoom
Other Views

    Belden®, Double Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 m L

    Manufacturer: Hirschmann
    Manufacturer #: 700000455
    SKU: 25693784
    $36.98
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Halogen Free, M8 Female Connector
    Outer Diameter:0.2 in.
    Phase:1 Phase
    Standard:RoHS Compliant, UL Listed
    No. of Conductors:3
    Color:Black
    Length:5 m
    Material:CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
    Temp. Rating:-40 to 90°C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 700000455
    • Color Black
    • No. of Conductors 3
    • Application Sensors and Actuators
    • Type Double Ended Cordset
    • Additional Features Halogen Free, M8 Female Connector
    • Connection Type Snap-in (Side 1), Threaded (Side 2)
    • Jacket Material PUR
    • Length 5 m
    • No. of Poles 3
    • Outer Diameter 0.2 in.
    • Phase 1 Phase
    • Temp. Rating -40 to 90°C
    • Material CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
    • Standard RoHS Compliant, UL Listed
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Belden®, Cable Cord Set, Double Ended Cordset, 60 V, 4 A, Sensors and Actuators, Snap-in (Side 1), Threaded (Side 2), PUR