Hirschmann 700000402 Belden®, Single Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 ft. L | Graybar Store
     
Hirschmann - Belden®, Single Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 ft. L - 700000402
+ / - Hover over image to Zoom
Other Views

    Belden®, Single Ended Cordset, Cable Cord Set, 60 V, 4 A, 43 x 0.1 mm, 3 Conductor, Black, 5 ft. L

    Manufacturer: Hirschmann
    Manufacturer #: 700000402
    SKU: 25693778
    $27.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Halogen Free, M8 Straight Female Connector and Molded Cable
    Outer Diameter:0.2 in.
    Phase:1 Phase
    Standard:UL Listed
    No. of Conductors:3
    Color:Black
    Length:5 ft.
    Material:CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 700000402
    • Color Black
    • No. of Conductors 3
    • Application Sensors and Actuators
    • Type Single Ended Cordset
    • Additional Features Halogen Free, M8 Straight Female Connector and Molded Cable
    • Connection Type Threaded
    • Jacket Material PUR
    • Length 5 ft.
    • No. of Poles 3
    • Outer Diameter 0.2 in.
    • Phase 1 Phase
    • Temperature Rating -40 to 90°C
    • Material CuZn (Contact, Knurled Screw/Nut), FKM (Sealing), TPU (Housing, Contact Bearer)
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Belden®, Cable Cord Set, Single Ended Cordset, 60 V, 4 A, Sensors and Actuators, Threaded, PUR