L. H. Dottie 70000 Jokari System 4-70 Cable Stripper and Cutter, 5/16 to 1-1/8 in. | Graybar Store
     
L. H. Dottie - Jokari System 4-70 Cable Stripper and Cutter, 5/16 to 1-1/8 in. - 70000
+ / - Hover over image to Zoom
Other Views

    Jokari System 4-70 Cable Stripper and Cutter, 5/16 to 1-1/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 70000
    SKU: 25851140
    $94.39
    Checking Pricing
         
    Quick Order:Y
    Capacity:5/16 to 1-1/8 in. Round Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 70000
    • Application Common Round Cables
    • Type Cable Stripper and Cutter
    • Brand Jokari System 4-70
    • Capacity 5/16 to 1-1/8 in. Round Cable
    • ECCN EAR99
    Product Overview:
    Jokari System 4-70 cable knife can strip and cut round cables 5/16 to 1-1/8 inch in diameter.
    Jokari System 4-70 Cable Stripper and Cutter
    • The cutting can be monitored instantly through the unique sight window in the metal bracket.
    • The perfect ergonomic design of the new JOKARI ensures comfortable handling.
    • Cut injuries are a thing of the past with the newly developed protection mechanism.
    • This precision tool is your safe companion in all work situations.
    • Thanks to the intelligent back change system, all common cable types, from 4 to 70 mm diameter, can be stripped with just one tool.