CommScope Systimax 700191588 M4CA Type Adjustable Furniture Faceplate, White | Graybar Store
     
CommScope Systimax - M4CA Type Adjustable Furniture Faceplate, White - 700191588
+ / - Hover over image to Zoom
Other Views

    M4CA Type Adjustable Furniture Faceplate, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 700191588
    SKU: 22003527
    $7.12
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):2.98 x 4.73 x 0.5
    Bracket Size:Two Gang
    Labels:Yes
    Use With:M-Series Category 6, 5e, and 3 outlets
    Part Number:700191588
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700191588
    • Bracket Size Two Gang
    • Color White
    • Part Number 700191588
    • Type Adjustable Furniture Faceplate
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 2.98 x 4.73 x 0.5
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Category 6, 5e, and 3 outlets
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adjustable Furniture Faceplate, Thermoplastic, Flush Mount, 4 Port, White, 1 per Package, 2.98 x 4.73 x 0.5 in.