CommScope Systimax 700011430 TeraSPEED® Adapter Pack, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered | Graybar Store
     
CommScope Systimax - TeraSPEED® Adapter Pack, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered - 700011430
+ / - Hover over image to Zoom
Other Views

    TeraSPEED® Adapter Pack, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Blue, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 700011430
    SKU: 22067846
    $75.43
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Ports:6
    Adapter Housing Color:Blue
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700011430
    • Color Blue
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223300
    • Adapter Housing Color Blue
    • Adapter Type SC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Blue, 6