Valcom V-1095 70 Volt Expander | Graybar Store
Valcom - 70 Volt Expander - V-1095
+ / - Hover over image to Zoom
Other Views

    70 Volt Expander

    Manufacturer: Valcom
    Manufacturer #: V-1095
    SKU: 97107890
    $52.89
    Checking Pricing
         
    Dimensions:4.4 in. H x 2.75 in. W x 2.88 in. D (11.176 cm x 6.985 cm x 7.3152 cm)
    Color / Finish:Brushed stainless steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1095
    • Dimensions 4.4 in. H x 2.75 in. W x 2.88 in. D (11.176 cm x 6.985 cm x 7.3152 cm)
    • UNSPSC 46171600
    • Color / Finish Brushed stainless steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    70 Volt Expander allows expansion of an existing centrally amplified system using Valcom one-way speaker/amplifier assemblies. The expander features a stainless steel plate with embossed numbers and fits a single gang electrical wall box.
    Volume control interfaces with 25/70/100 volt systems mounting box Included line level output.